Zoro Homepage

Schneider CHS900 CP900 CP900AM Cordless Phone Replacement Battery

  • Mfr # CS-BMS687CL.4

  • Zoro # G112417038


product price: $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-BMS687CL.4
Zoro #
G112417038
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Schneider Cordless Phone BatteryVolts: 3.6V 3.6 VoltsCapacity: 750mAh 0.75AhType: Ni-MHColor: GreenSchneider CHS900 CP900 CP900AM Replacement Batteries.Dimensions: 1.99 in. L x 1.96 in. W x 0.25 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Schneider.FAQsWhat is the best replacement battery for the Schneider CHS900 CP900 CP900AM Cordless Phone Battery?The CS-BMS687CL.4 is the best replacement battery for the Schneider CHS900 CP900 CP900AM Cordless Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.