
Snapper HZS 15422 Yard Cruiser U1 Lawn Mower and Tractor Replacement Battery
Mfr # AJC-U1-300-199791
Zoro # G512408094
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-U1-300-199791
Zoro #
G512408094
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Black & Decker Power Tool BatteryVolts: 14.4V 14.4 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: BlackBlack & Decker BDG14SF-2 BDGL1440 BDGL14K-2 CD142SK CD14SFK CDC140AK CDC1440K CP14K CP14KB EPC14CA EPC14CAB HP142K HP142KD HP146F2 HP146F2B HP146F3B HP146F3K HP146FBH HP148F2 HP148F2B HP148F2K HP148F2R HP148F3B HP148F3K HP14K HP14KD HPD1400 HPD14K-2 HPS1440 KC2002F KC2002FK NM14 PS142K R143F2 Radio RD1440K RD1441K SX4000 SX5500 SX6000 SX7000 SX7500 SXR14 XTC143BK Replacement Batteries.Mfgr Part # 499936-34 499936-35 A14 A144 A144EX A14F A9251 A9274 B-8316 BD1444L BD-1444L BPT1048 FSB 14 FSB14 HPB14Dimensions: 4.83 in. L x 3.11 in. W x 2.82 H in.Weight: 1.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Black & Decker.FAQsWhat is the best replacement battery for the Black & Decker BDG14SF-2 BDGL1440 BDGL14K-2 CD142SK CD14SFK CDC140AK CDC1440K CP14K CP14KB EPC14CA EPC14CAB HP1 2000mAh Power Tool Battery?The CS-BPS142PW.1 is the best replacement battery for the Black & Decker BDG14SF-2 BDGL1440 BDGL14K-2 CD142SK CD14SFK CDC140AK CDC1440K CP14K CP14KB EPC14CA EPC14CAB HP1 2000mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.