
Sony SGP321 SO-03E Xperia Tablet Z Xperia Tablet Z 10.1in Tablet Replacement Battery
Mfr # CS-SPT101SL
Zoro # G712420001
product price: $99.09
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-SPT101SL
Zoro #
G712420001
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Motorola Two Way Radio BatteryVolts: 7.5V 7.5 VoltsCapacity: 1100mAh 1.1AhType: Ni-MHColor: BlackMotorola A6 A8 BPR40 Mag One BPR40 Replacement Batteries.Mfgr Part # PMNN4071 PMNN4071A PMNN4071AC PMNN4071ARDimensions: 3.98 in. L x 2.31 in. W x 1.31 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola A6 A8 BPR40 Mag One BPR40 1100mAh Two Way Radio Battery?The CS-MPR400TW is the best replacement battery for the Motorola A6 A8 BPR40 Mag One BPR40 1100mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.