Soundcast ICO410 Outcast ICO410-4n Outcast Outcast Speaker Repl. Battery
Mfr # CS-STC411SL
Zoro # G512420553
product price:Â $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-STC411SL
Zoro #
G512420553
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Soundcast Speaker BatteryVolts: 24V 24 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: BlueSoundcast ICO410 ICO410-4n ICO411a ICO411a-4N Outcast ICO410 Outcast ICO410-4n Outcast ICO411a Outcast ICO411a-4N Replacement Batteries.Mfgr Part # OUTCAST 20S-1PDimensions: 7.99 in. L x 2.84 in. W x 0.6 H in.Weight: 1.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Soundcast.FAQsWhat is the best replacement battery for the Soundcast ICO410 ICO410-4n ICO411a ICO411a-4N Outcast ICO410 Outcast ICO410-4n Outcast ICO411a Outcast ICO411a-4N Speaker Battery?The CS-STC411SL is the best replacement battery for the Soundcast ICO410 ICO410-4n ICO411a ICO411a-4N Outcast ICO410 Outcast ICO410-4n Outcast ICO411a Outcast ICO411a-4N Speaker Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.