Zoro Homepage

Streamlight Repl. Battery

  • Mfr # CS-SLX175FT.2

  • Zoro # G312419351


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-SLX175FT.2
Zoro #
G312419351
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Streamlight Flashlight BatteryVolts: 3.6V 3.6 VoltsCapacity: 1800mAh 1.8AhType: Ni-MHColor: GreenStreamlight 75175 75300 75301 75302 75303 75304 75305 75306 75307 75308 75309 75310 75311 75500 75501 75502 75503 75504 75505 75506 75510 75511 75512 75513 75514 75515 75516 75521 75522 75523 75524 75525 75526 75531 75532 75533 75534 75535 75536 75710 75711 75712 75713 75714 75715 75716 75732 75733 75734 75735 75736 75737 75813 76000 76001 76002 76014 76021 76022 76024 76300 76301 76302 76303 76304 76305 76306 76307 76308 76309 76310 76311 76312 76313 76314 76315 76316 76317 76500 76501 76502 76514 76521 76522 76524 76600 76601 76602 76603 76604 76605 76606 76909 Polystinger Flashlights Stinger Stinger Stinger XT Stinger XT Replacement Batteries.Mfgr Part # 75175Dimensions: 5.09 in. L x 0.92 in. W x 0.92 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Streamlight.FAQsWhat is the best replacement battery for the Streamlight 75175 75300 75301 75302 75303 75304 75305 75306 75307 75308 75309 75310 75311 75500 75501 75502 75503 75504 Flashlight Battery?The CS-SLX175FT.2 is the best replacement battery for the Streamlight 75175 75300 75301 75302 75303 75304 75305 75306 75307 75308 75309 75310 75311 75500 75501 75502 75503 75504 Flashlight Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.