Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurgeX UPS-3000-Li-ISO 12V 5Ah UPS Replacement Battery

  • Mfr # AJC-D5S-F2-V-8-253256

  • Zoro # G912411175


product price: $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D5S-F2-V-8-253256
Zoro #
G912411175
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Motorola Two Way Radio BatteryVolts: 7.5V 7.5 VoltsCapacity: 2500mAh 2.5AhType: Ni-MHColor: BlackMotorola CP040 CP140 CP150 CP160 CP170 CP180 CP200 CP200D CP200XLS CP250 CP340 CP360 CP380 EP450 GP3188 GP3688 PM400 PR400 Replacement Batteries.Mfgr Part # NNTN4496 NNTN4496AR NNTN4497 NNTN4497A NNTN4497AR NNTN4851 NNTN4851A NNTN4851AC NNTN4851AR NNTN4851R NNTN4970 NNTN4970A NNTN4970AR NTN4496 NTN4497 NTN4497AR NTN4970 PMNN4251Dimensions: 4.76 in. L x 2.36 in. W x 1.5 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola CP040 CP140 CP150 CP160 CP170 CP180 CP200 CP200D CP200XLS CP250 CP340 CP360 CP380 EP450 GP3188 GP36 2500mAh Two Way Radio Battery?The CS-MKT497TW is the best replacement battery for the Motorola CP040 CP140 CP150 CP160 CP170 CP180 CP200 CP200D CP200XLS CP250 CP340 CP360 CP380 EP450 GP3188 GP36 2500mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.