Zoro Homepage

Suzuki DR-Z250 250CC Motorcycle Replacement Battery 2001-2007

  • Mfr # AJC-PS-ATZ7S-527286

  • Zoro # G512422977


product price: $44.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ7S-527286
Zoro #
G512422977
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Asus Battery ChargerType: AC to DCUse with Asus Eee PC 901 Eee PC 904 Eee PC 904HD Eee PC 1000 Eee PC 1000H Eee PC 1000HE Eee PC 1200 Eee PC 1000HA Eee PC 1000HD Eee PC S101 EPCS101-BPN003X Eee PC S101H Eee PC 1002 Eee PC 1002HA Eee PC 1002HA-BLK006X Eee PC EPC1002HA-BLK013K S101H-BLK042X S101H-BRN043X S101H-CHP035X S101H-PIK025X Eee PC 1008HA Eee PC T91 Eee PC T91SA-VU1X-BK Eee PC T91 Tablet Eee PC T91 S101 AiGuru SV1 Eee PC 1000HG Eee PC 1000XP Eee PC 900A Eee PC 900HA Eee PC 900HD Eee PC 900SD R2 R2E R2H R2Hv Batteries.Mfgr Part # 90-NGVPW1013 ADP-36EH C HU-120300 04G26B000450 04G26B000440 90-OA00PW9100 90-OA00PW8100 ADP-36CH ADP-36CH B ADP-36CH BCF EXA0801XA R33030 ADP-35EH ADP-36EH PA-1700-02Dimensions: 3.4 in. L x 1.43 in. W x 1.06 H in.Weight: 1.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Asus.FAQsWhat is the best battery charger for a Asus Eee PC 901 Eee PC 904 Eee PC 904HD Eee PC 1000 Eee PC 1000H Eee PC 1000HE Eee PC 1200 Eee PC 1000HA Eee PC 1000HD Eee PC S101 EPC Battery?The DF-AUA9MT is the best charger for a Asus Eee PC 901 Eee PC 904 Eee PC 904HD Eee PC 1000 Eee PC 1000H Eee PC 1000HE Eee PC 1200 Eee PC 1000HA Eee PC 1000HD Eee PC S101 Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.