Zoro Homepage

Suzuki SV650 ABS 650CC Motorcycle Replacement Battery

  • Mfr # AJC-PS-ATZ7S-539177

  • Zoro # G312408607


product price: $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ7S-539177
Zoro #
G312408607
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a National Shaver BatteryVolts: 3.6V 3.6 VoltsCapacity: 680mAh 0.68AhType: Li-ionColor: BlueNational ES8085 ES8086 ES-LT31 ESLT31 ES-LT41 ESLT41 ES-RF31 ES-RF41 ESRF31 ESRF41 Ladyshave epilator ES2067 ES-LT4N ESLT4N ES-LT6A ESLT6A ES-LT6N ESLT6N ES-LV67 ESLV67 ES-LT2A ESLT2A ES-LT67 ESLT67 ES-LT68 ESLT68 ES8807 ER-DGP82 ER-FGP82 ER-HGP82 ER-GP62 ERGP62 ER-DGP74 ERDGP74 ER-DGP80 ERDGP80 ER-FGP80 ERFGP80 ER-HGP80 ERHGP80 ERDGP82 ERFGP82 ER-DGP84 ERDGP84 ER-FGP84 ERFGP84 ER-HGP84 ERHGP84 ER-DGP86 ERDGP86 ER-FGP86 ERFGP86 ER-HGP86 ERHGP86 Replacement Batteries.Dimensions: 2.2 in. L x 0.55 in. W x 0.55 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by National.FAQsWhat is the best replacement battery for the National ES8085 ES8086 ES-LT31 ESLT31 ES-LT41 ESLT41 ES-RF31 ES-RF41 ESRF31 ESRF41 Ladyshave epilator ES2067 ES-LT4N ESLT4N Shaver Battery?The CS-PVL958SL.3 is the best replacement battery for the National ES8085 ES8086 ES-LT31 ESLT31 ES-LT41 ESLT41 ES-RF31 ES-RF41 ESRF31 ESRF41 Ladyshave epilator ES2067 ES-LT4N ESLT4N Shaver Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.