Shop BSC PREFERRED
Create Account
Symbol Barcode Battery Charger
- Mfr # DF-MC310DH
- Zoro # G212418676
product price:Â
$
229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DF-MC310DH
- Zoro #
- G212418676
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Symbol Barcode Battery ChargerType: AC to DCColor: BlackUse with Symbol FR60900 FR66 FR68 MC70 MC7004 MC7090 MC7094 MC7095 MC75 MC7506 MC7596 MC7596-PZCSKQWA9WR MC7596-PZCSKQWA9WR Extended MC7598 MC75A MC75A0 MC9097-K MC9097-S Batteries.Mfgr Part # 82-71363-02 82-71364-01 BTRY-MC70EAB00 BTRY-MC70EAB02 CRD7000-4000EDimensions: 8.23 in. L x 6.1 in. W x 1.6 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Symbol.FAQsWhat is the best battery charger for a Symbol FR60900 FR66 FR68 MC70 MC7004 MC7090 MC7094 MC7095 MC75 MC7506 MC7596 MC7596-PZCSKQWA9WR MC7596-PZCSKQWA9WR Extended MC Barcode Battery?The DF-MC310DH is the best charger for a Symbol FR60900 FR66 FR68 MC70 MC7004 MC7090 MC7094 MC7095 MC75 MC7506 MC7596 MC7596-PZCSKQWA9WR MC7596-PZCSKQWA9WR Extended MC Bar Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.