Shop HUSQVARNA
See all product information
Create Account
Battery Charger, 120V AC
- Mfr # 970564402
- Zoro # G610917207
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Battery Platform Voltage
120V DC
Charge Time
60 min
Battery Capacity
10.0 Ah
Charger Class
Standard
For Battery Voltage
72V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970564402
- Zoro #
- G610917207
- UPC #
- 805544594745
- Country of Origin
- China
- Battery Platform Voltage
- 120V DC
- Charge Time
- 60 min
- Battery Capacity
- 10.0 Ah
- Item
- Battery Charger
- Charger Class
- Standard
- For Battery Voltage
- 72V DC
- Number of Ports
- 1
- Charger Input Voltage
- 120V AC
- For Battery Chemistry
- Li-Ion
- Compatible Manufacturer Part Number
- 970 51 69-01, 970 56 43-01
- Port Type
- Single-Port Charging
- Compatible Product Type
- Forward Plate Compactor, Battery
Description
Battery Charger, Battery Capacity 10.0 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour Not Applicable, Number of Ports 1, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Not Applicable, For Battery Chemistry Li-Ion, For Use With Honda eGX Battery, LFe 60 LAT
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.