Symbol MC55 MC5574 MC5590 MC55A MC55A0 MC56 MC65 MC659 MC659B MC67 Barcode Battery Charger
Mfr # DF-MC500DH
Zoro # G612418559
product price: $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF-MC500DH
Zoro #
G612418559
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Symbol Barcode Battery ChargerType: AC to DCColor: BlackUse with Symbol MC55 MC5574 MC5590 MC55A MC55A0 MC56 MC65 MC659 MC659B MC67 Batteries.Mfgr Part # CRD5500-100 CRD5500-100URDimensions: 18.37 in. L x 5.31 in. W x 3.94 H in.Weight: 3.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Symbol.FAQsWhat is the best battery charger for a Symbol MC55 MC5574 MC5590 MC55A MC55A0 MC56 MC65 MC659 MC659B MC67 Barcode Battery?The DF-MC500DH is the best charger for a Symbol MC55 MC5574 MC5590 MC55A MC55A0 MC56 MC65 MC659 MC659B MC67 Bar Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.