Symbol MC9050 MC9060 MC9060-G MC9060-K MC9062 MC9090 2200mAh Repl. Battery
Mfr # CS-MC90BL
Zoro # G312420005
product price: $99.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-MC90BL
Zoro #
G312420005
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Symbol Barcode BatteryVolts: 7.4V 7.4 VoltsCapacity: 2200mAh 2.2AhType: Li-ionColor: GraySymbol MC9000 MC9000-G MC9000-K MC9000-S MC9010 MC9050 MC9060 MC9060-G MC9060-K MC9060-S MC9062 MC909 MC9090 MC9090-G MC9090-K MC9090-S MC9097 MC9097-G MC9097-K MC909X-K MC909X-S MC90XX-G MC90XX-K MC9190 MC9190-G MC9190-K MC920 MC9200-G MC9200-K RD5000 RD5000 Mobile RFID Reader Replacement Batteries.Mfgr Part # 21-61261-01 21-65587-01 21-65587-02 21-65587-03 82-111734-01 BRTY-MC90SAB00-01 BTRY-MC90GKAB0E-10 KT-21-61261 KT-21-61261-01Dimensions: 2.92 in. L x 1.88 in. W x 0.95 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Symbol.FAQsWhat is the best replacement battery for the Symbol MC9000 MC9000-G MC9000-K MC9000-S MC9010 MC9050 MC9060 MC9060-G MC9060-K MC9060-S MC9062 MC909 MC9090 MC909 2200mAh Barcode Battery?The CS-MC90BL is the best replacement battery for the Symbol MC9000 MC9000-G MC9000-K MC9000-S MC9010 MC9050 MC9060 MC9060-G MC9060-K MC9060-S MC9062 MC909 MC9090 MC909 2200mAh Barcode Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.