Shop BSC PREFERRED
Create Account
TCL A860 A865 A968 J320C J320T P307L P308L P316L P332U P335M P502U P516L Battery Charger
- Mfr # DF-UC030.64
- Zoro # G112418820
product price:Â
$
30.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DF-UC030.64
- Zoro #
- G112418820
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a TCL Battery ChargerColor: WhiteUse with TCL A860 A865 A968 A998 J320C J320T J716D ONO P307L P308L P316L P318L P332U P335M P500M P501M P502U P516L P586L P588L P589L P606L P620M TCL P588 U980 W989 Batteries.Dimensions: 3.53 in. L x 2.16 in. W x 0.63 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by TCL.FAQsWhat is the best battery charger for a TCL A860 A865 A968 A998 J320C J320T J716D ONO P307L P308L P316L P318L P332U P335M P500M P501M P502U P516L P586L P588L P589L P606L P620 Battery?The DF-UC030.64 is the best charger for a TCL A860 A865 A968 A998 J320C J320T J716D ONO P307L P308L P316L P318L P332U P335M P500M P501M P502U P516L P586L P588L P589L P606L Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.