Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThunderStruck Motors Scooter 12V 26Ah Mobility Scooter Replacement Battery

  • Mfr # AJC-D26S-C-0-106469

  • Zoro # G112411869


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D26S-C-0-106469
Zoro #
G112411869
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Motorola Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 2500mAh 2.5AhType: Ni-MHColor: BlackMotorola MT1500 NT1500 PR1500 Radius P25 XTS 1000 XTS 1500 XTS 2000 XTS 2500 Battery XTS1500 XTS2500 Replacement Batteries.Mfgr Part # HNN9815 NNTN6263 NNTN7032 NNTN7032A NNTN7032B NNTN7335 NNTN7335A NNTN7335B NNTN7554 NNTN9857 NNTN9858 NTA9858A NTN9814 NTN9814MHX NTN9815 NTN9815_R NTN9815A NTN9815AR NTN9815B NTN9816 NTN9816AR NTN9816B NTN9851AR NTN9851B NTN9857AR NTN9857B NTN9857C NTN9858 NTN9858_R NTN9858A NTN9858AR NTN9858B NTN9858C NTN9859 NTN9861Dimensions: 4.86 in. L x 2.36 in. W x 1.44 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola MT1500 NT1500 PR1500 Radius P25 XTS 1000 XTS 1500 XTS 2000 XTS 2500 Battery XTS1500 XTS2500 2500mAh Two Way Radio Battery?The CS-MTX150TW is the best replacement battery for the Motorola MT1500 NT1500 PR1500 Radius P25 XTS 1000 XTS 1500 XTS 2000 XTS 2500 Battery XTS1500 XTS2500 2500mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.