Timing Belt, 1 ft Wide, 3 mm Pitch, OTB3M15/1
- Mfr # OTB3M15/1
- Zoro # G111044747
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Belt Trade Size
3M
Industry Number
OTB3M15/1
Top Width
15 mm
Pitch Length
1 ft
Pitch
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTB3M15/1
- Zoro #
- G111044747
- UPC #
- -
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- OTB3M15/1
- Pitch
- 3 mm
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 15 mm
- Pitch Length
- 1 ft
Description
The Open Ended Timing Belt, 3M Pitch, 15mm Wide-1 Foot Long is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.