Shop BSC PREFERRED
See all product information
Create Account
Timing Belt, 1 ft Wide, 5 mm Pitch, OTB5M06/01
- Mfr # OTB5M06/01
- Zoro # G011044786
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Belt Trade Size
5M
Industry Number
OTB5M06/01
Top Width
6 mm
Pitch Length
1 ft
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTB5M06/01
- Zoro #
- G011044786
- UPC #
- -
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- OTB5M06/01
- Pitch
- 5 mm
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 6 mm
- Pitch Length
- 1 ft
Description
The Open Ended Timing Belt, 5M Pitch, 6mm Wide-1' long Min of 25' is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.