Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 14M, 115 x 1358mm PL, T97
Mfr # 1358-14M-115
Zoro # G811021604
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
1358-14M-115
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1358-14M-115
- Zoro #
- G811021604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 115 mm
- Pitch Length
- 1358 mm
Details
- Item
- Timing Belt
- Industry Number
- 1358-14M-115
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 97
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-HTD
Description
Timing Belt - 14M, 115 x 1358mm PL, T97 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.