Shop BSC PREFERRED
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt - 14M, 450 x 1050mm PL, T75
Mfr # 1050-14M-450
Zoro # G411003888
product price:Â $1,121.99
/eaKey Features
Belt Trade Size
14M
Industry Number
1050-14M-450
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
450 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1050-14M-450
- Zoro #
- G411003888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 450 mm
- Pitch Length
- 1050 mm
Details
- Item
- Timing Belt
- Industry Number
- 1050-14M-450
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 75
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-HTD
Description
Timing Belt - 14M, 450 x 1050mm PL, T75 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.