Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 2M, 12 x 148mm PL, T74
Mfr # 148-2M-12
Zoro # G811019885
product price:Â $2.59
/ea
Sold in multiples of 3 for $7.77
Key Features
Belt Trade Size
2M
Industry Number
148-2M-12
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148-2M-12
- Zoro #
- G811019885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 2M
- Top Width
- 12 mm
- Pitch Length
- 148 mm
Details
- Item
- Timing Belt
- Industry Number
- 148-2M-12
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 2 mm
- Number of Teeth
- 74
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-HTD
Description
Timing Belt - 2M, 12 x 148mm PL, T74 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.