Shop BSC PREFERRED

Timing Belt - 2M, 5 x 164mm PL, T82

  • Mfr # 164-2M-05

  • Zoro # G311011914


product price:  $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Pitch Length
164 mm
Belt Series
PIX-X'act®-HTD
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Belt Trade Size
2M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
164-2M-05
Zoro #
G311011914
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
164 mm
Belt Trade Size
2M
Top Width
5 mm

Details

Belt Series
PIX-X'act®-HTD
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Industry Number
164-2M-05
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Number of Teeth
82
Tooth Location
Single
Pitch
2 mm

Description

The Timing Belt - 2M, 5 x 164mm PL, T82 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.