Timing Belt, 328 ft Wide, OTBXL037/328
- Mfr # OTBXL037/328
- Zoro # G611044766
product price:Â
$
1,834.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XL
Industry Number
OTBXL037/328
Top Width
0.375 in
Pitch Length
328 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTBXL037/328
- Zoro #
- G611044766
- UPC #
- -
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- OTBXL037/328
Dimensions
- Belt Trade Size
- XL
- Top Width
- 0.375 in
- Pitch Length
- 328 ft
Description
The Open Ended Timing Belt, XL Pitch, 3/8in Wide-328' in length is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.