Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 3M, 1 x 549mm PL, T183
Mfr # 549-3M-01US
Zoro # G511038643
product price:Â $1.79
/ea
Sold in multiples of 5 for $8.95
Key Features
Belt Trade Size
3MUS
Industry Number
549-3M-01US
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 549-3M-01US
- Zoro #
- G511038643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 3MUS
- Top Width
- 1 mm
- Pitch Length
- 549 mm
Details
- Item
- Timing Belt
- Industry Number
- 549-3M-01US
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 183
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-HTD
Description
The Timing Belt - 3M, 1 x 549mm PL, T183 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.