Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 3M, 200 x 339mm PL, T113
Mfr # 339-3M-200
Zoro # G511014685
product price:Â $69.89
/eaKey Features
Belt Trade Size
3M
Industry Number
339-3M-200
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 339-3M-200
- Zoro #
- G511014685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 200 mm
- Pitch Length
- 339 mm
Details
- Item
- Timing Belt
- Industry Number
- 339-3M-200
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 113
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-HTD
Description
The Timing Belt - 3M, 200 x 339mm PL, T113 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.