Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 5MUS, 1 x 850mm PL, T170
Mfr # 850-5M-01US
Zoro # G911043148
product price:Â $2.75
/ea
Sold in multiples of 3 for $8.25
Key Features
Pitch Length
850 mm
Industry Number
850-5M-01US
Top Width
1 mm
Belt Series
PIX-X'act®-HTD
Belt Trade Size
5MUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
850-5M-01US
Zoro #
G911043148
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
850 mm
Top Width
1 mm
Belt Trade Size
5MUS
Details
Industry Number
850-5M-01US
Belt Series
PIX-X'act®-HTD
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Number of Teeth
170
Item
Timing Belt
Pitch
5 mm
Description
The Timing Belt - 5MUS, 1 x 850mm PL, T170 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.