Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D3M, 180 x 519mm PL, T173
Mfr # D519-3M-180
Zoro # G411043235
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D3M
Industry Number
D519-3M-180
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
180 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D519-3M-180
- Zoro #
- G411043235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- D3M
- Top Width
- 180 mm
- Pitch Length
- 519 mm
Details
- Item
- Timing Belt
- Industry Number
- D519-3M-180
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 3 mm
- Number of Teeth
- 173
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-Duo-XT
Description
The Timing Belt - Dual - D3M, 180 x 519mm PL, T173 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.