Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D3M, 25 x 945mm PL, T315
Mfr # D945-3M-25
Zoro # G811044801
product price:Â $55.45
/eaKey Features
Belt Series
PIX-DUO®-XT
Industry Number
D945-3M-25
Maximum Operating Temperature
100 Degrees C
Pitch
3 mm
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D945-3M-25
Zoro #
G811044801
UPC #
-
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
D3M
Pitch Length
945 mm
Details
Belt Series
PIX-DUO®-XT
Industry Number
D945-3M-25
Maximum Operating Temperature
100 Degrees C
Pitch
3 mm
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
315
Tooth Location
Double
Belt Material
Cross-Linked CR Elastomer
Description
The Timing Belt - Dual - D3M, 25 x 945mm PL, T315 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.