Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D5M, 180 x 1800mm PL, T360
Mfr # D1800-5M-180
Zoro # G911031299
product price:Â $1,094.99
/ea
Free Shipping & Returns
Key Features
Top Width
180 mm
Industry Number
D1800-5M-180
Number of Teeth
360
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1800-5M-180
Zoro #
G911031299
UPC #
-
Country of Origin
United States
Dimensions
Top Width
180 mm
Belt Trade Size
D5M
Pitch Length
1800 mm
Details
Item
Timing Belt
Industry Number
D1800-5M-180
Number of Teeth
360
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Double
Belt Series
PIX-DUO®-XT
Belt Coating
Nylon
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Description
The Timing Belt - Dual - D5M, 180 x 1800mm PL, T360 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.