Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - D5M, 25 x 630mm PL, T126
Mfr # D630-5M-25
Zoro # G811044719
product price:Â $53.39
/eaKey Features
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Pitch Length
630 mm
Industry Number
D630-5M-25
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D630-5M-25
- Zoro #
- G811044719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pitch Length
- 630 mm
- Top Width
- 25 mm
- Belt Trade Size
- D5M
Details
- Maximum Operating Temperature
- 100 Degrees C
- Belt Material
- Cross-Linked CR Elastomer
- Industry Number
- D630-5M-25
- Belt Coating
- Nylon
- Number of Teeth
- 126
- Pitch
- 5 mm
- Reinforcing Cord Material
- Fiberglass
- Tooth Location
- Two Sided
- Belt Series
- Pix-Duo-XT
- Tooth Shape
- HTD Curvilinear
- Item
- Timing Belt
Description
The Timing Belt - Dual - D5M, 25 x 630mm PL, T126 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.