Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - DH, 1 x 145in PL, T290
Mfr # D1450H100
Zoro # G111029645
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Pitch
1/2 in
Tooth Location
Double
Belt Trade Size
DH
Pitch Length
145 in
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1450H100
Zoro #
G111029645
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
DH
Pitch Length
145 in
Top Width
1 in
Details
Pitch
1/2 in
Tooth Location
Double
Tooth Shape
Trapezoidal
Maximum Operating Temperature
100 Degrees C
Industry Number
D1450H100
Belt Coating
Nylon
Belt Series
PIX-DUO®-XT
Item
Timing Belt
Number of Teeth
290
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - Dual - DH, 1 x 145in PL, T290 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.