Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - DL, 7.09 x 58.5in PL, T156
Mfr # D585L709
Zoro # G711045007
product price:Â $711.99
/ea
Free Shipping & Returns
Key Features
Pitch
3/8 in
Top Width
7.09 in
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D585L709
Zoro #
G711045007
UPC #
-
Country of Origin
United States
Dimensions
Top Width
7.09 in
Pitch Length
58.5 in
Belt Trade Size
DL
Details
Pitch
3/8 in
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
156
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-DUO®-XT
Tooth Shape
Trapezoidal
Industry Number
D585L709
Belt Coating
Nylon
Tooth Location
Double
Item
Timing Belt
Description
The Timing Belt - Dual - DL, 7.09 x 58.5in PL, T156 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.