Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - DS8M, 1 x 5264mm PL, T658
Mfr # D10-S8M-5264
Zoro # G311056427
product price:Â $23.65
/eaKey Features
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
658
Industry Number
D10-S8M-5264
Pitch
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D10-S8M-5264
Zoro #
G311056427
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
DS8M
Top Width
1 mm
Pitch Length
5264mm
Details
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
658
Industry Number
D10-S8M-5264
Pitch
8 mm
Belt Series
PIX-DUO®-XT
Maximum Operating Temperature
100 Degrees C
Tooth Shape
Trapezoidal
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Tooth Location
Double
Description
The Timing Belt - Dual - DS8M, 1 x 5264mm PL, T658 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.