Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - DXL, 0.31 x 37.2in PL, T186
Mfr # D372XL031
Zoro # G411041149
product price:Â $16.69
/eaKey Features
Belt Trade Size
DXL
Industry Number
D372XL031
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D372XL031
- Zoro #
- G411041149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- DXL
- Top Width
- 0.31 in
- Pitch Length
- 37.20 in
Details
- Item
- Timing Belt
- Industry Number
- D372XL031
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.20 in
- Number of Teeth
- 186
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-Duo-XT
Description
The Timing Belt - Dual - DXL, 0.31 x 37.2in PL, T186 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.