Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - Dual - DXL, 0.5 x 20.8in PL, T104
Mfr # D208XL050
Zoro # G711056522
product price:Â $14.99
/eaKey Features
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Series
PIX-DUO®-XT
Pitch Length
20.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D208XL050
Zoro #
G711056522
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
20.8 in
Belt Trade Size
DXL
Top Width
0.5 in
Details
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Series
PIX-DUO®-XT
Maximum Operating Temperature
100 Degrees C
Number of Teeth
104
Reinforcing Cord Material
Fiberglass
Industry Number
D208XL050
Pitch
0.2 in
Tooth Location
Double
Description
The Timing Belt - Dual - DXL, 0.5 x 20.8in PL, T104 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.