Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - H, 14.17 x 74in PL, T148
Mfr # 740H1417
Zoro # G211024748
product price:Â $683.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Cross-Linked CR Elastomer
Industry Number
740H1417
Top Width
14.17 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
740H1417
Zoro #
G211024748
UPC #
-
Country of Origin
United States
Dimensions
Top Width
14.17 in
Pitch Length
74 in
Belt Trade Size
H
Details
Belt Material
Cross-Linked CR Elastomer
Industry Number
740H1417
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
148
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single
Belt Series
PIX-X'act®-CT
Item
Timing Belt
Description
The Timing Belt - H, 14.17 x 74in PL, T148 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.