Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - H, 2 x 107in PL, T214
Mfr # 1070H200
Zoro # G510999884
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
1070H200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1070H200
- Zoro #
- G510999884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- H
- Top Width
- 2 in
- Pitch Length
- 107 in
Details
- Item
- Timing Belt
- Industry Number
- 1070H200
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 214
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-CT
Description
Timing Belt - H, 2 x 107in PL, T214 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.