Shop BSC PREFERRED

Timing Belt - H, 3 x 160in PL, T320

  • Mfr # 1600H300

  • Zoro # G011016677


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Trade Size
H
Number of Teeth
320
Maximum Operating Temperature
100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600H300
Zoro #
G011016677
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
3 in
Pitch Length
160 in

Details

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
320
Maximum Operating Temperature
100 Degrees C
Pitch
1/2 in
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Belt Coating
Nylon
Belt Series
PIX-X'act®-CT
Tooth Location
Single
Industry Number
1600H300

Description

The Timing Belt - H, 3 x 160in PL, T320 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.