Shop NTN
See all product information
Create Account
UEL208-108D1, Ball Insert Bearing 15 In Id X 31496 In Od X 22165 In W Eccenctric Collar
- Mfr # UEL208-108D1
- Zoro # G807382252
product price:Â
$
64.15
/ea
Key Features
Bore Dia.
1-1/2 in
Width
56.3 mm
Bearing Material
Steel
Housing Material
Through Hardened Steel
Outside Dia.
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- UEL208-108D1
- Zoro #
- G807382252
- UPC #
- -
- Country of Origin
- Japan
- Item
- Bearing
- Bearing Material
- Steel
- Housing Material
- Through Hardened Steel
Dimensions
- Bore Dia.
- 1-1/2 in
- Width
- 56.3 mm
- Outside Dia.
- 80 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.