Shop BSC PREFERRED

Timing Belt - L, 0.75 x 57in PL, T152

  • Mfr # 570L075

  • Zoro # G811008940


product price:  $34.25
/ea

Key Features

Pitch Length
57 in
Pitch
3/8 in
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
570L075
Zoro #
G811008940
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
57 in
Top Width
0.75 in
Belt Trade Size
L

Details

Pitch
3/8 in
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
Single
Item
Timing Belt
Belt Series
PIX-X'act®-CT
Number of Teeth
152
Maximum Operating Temperature
100 Degrees C
Industry Number
570L075
Belt Coating
Nylon

Description

The Timing Belt - L, 0.75 x 57in PL, T152 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.