Round Radial Ball Bearing, Double Sealed Closure, 0.625 in Bore Dia
- Mfr # 99502H PRX
- Zoro # G409925932
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Type
Round
Closure
Double Sealed
Bore Diameter
0.625 in
Outside Diameter
1.375 in
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99502H PRX
- Zoro #
- G409925932
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Sealed
- Bearing Material
- 52100 Steel
- Lubricant Material
- Polyrex EM Grease
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.625 in
- Outside Diameter
- 1.375 in
Description
Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. Outside Dia., 0.433-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.