Shop BSC PREFERRED

Timing Belt - MXL, 0.25 x 12.8in PL, T160

  • Mfr # 128MXL025

  • Zoro # G511017303


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Belt Trade Size
MXL
Industry Number
128MXL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
128MXL025
Zoro #
G511017303
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
MXL
Top Width
0.25 in
Pitch Length
12.80 in

Details

Item
Timing Belt
Industry Number
128MXL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
160
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
Pix-X'act-CT

Description

Timing Belt - MXL, 0.25 x 12.8in PL, T160 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.