Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - MXL, 7.87 x 10.6in PL, T133
Mfr # 106MXL787
Zoro # G910999002
product price:Â $14.19
/eaKey Features
Belt Trade Size
MXL
Industry Number
106MXL787
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106MXL787
- Zoro #
- G910999002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 7.87 in
- Pitch Length
- 10.60 in
Details
- Item
- Timing Belt
- Industry Number
- 106MXL787
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Number of Teeth
- 133
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-CT
Description
Timing Belt - MXL, 7.87 x 10.6in PL, T133 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.