Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S2M, 15 x 420mm PL, T210
Mfr # 150-S2M-420
Zoro # G411009347
product price:Â $8.95
/eaKey Features
Belt Trade Size
S2M
Industry Number
150-S2M-420
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150-S2M-420
- Zoro #
- G411009347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- S2M
- Top Width
- 15 mm
- Pitch Length
- 420 mm
Details
- Item
- Timing Belt
- Industry Number
- 150-S2M-420
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 2 mm
- Number of Teeth
- 210
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-STD
Description
Timing Belt - S2M, 15 x 420mm PL, T210 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.