Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S3M, 1 x 210mm PL, T70
Mfr # 10-S3M-210
Zoro # G011012815
product price:Â $0.23
/ea
Sold in multiples of 32 for $7.36
Key Features
Belt Trade Size
S3M
Industry Number
10-S3M-210
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-S3M-210
- Zoro #
- G011012815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- S3M
- Top Width
- 1 mm
- Pitch Length
- 210 mm
Details
- Item
- Timing Belt
- Industry Number
- 10-S3M-210
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 70
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-STD
Description
Timing Belt - S3M, 1 x 210mm PL, T70 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.