Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S3M, 10 x 282mm PL, T94
Mfr # 100-S3M-282
Zoro # G611009376
product price:Â $3.35
/ea
Sold in multiples of 3 for $10.05
Key Features
Industry Number
100-S3M-282
Belt Coating
Nylon
Number of Teeth
94
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100-S3M-282
Zoro #
G611009376
UPC #
-
Country of Origin
United States
Dimensions
Top Width
10 mm
Belt Trade Size
S3M
Pitch Length
282mm
Details
Industry Number
100-S3M-282
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
94
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Trapezoidal
Pitch
3 mm
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-STD
Description
Timing Belt - S3M, 10 x 282mm PL, T94 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.