Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S5M, 30 x 625mm PL, T125
Mfr # 300-S5M-625
Zoro # G111023865
product price:Â $27.89
/eaKey Features
Belt Trade Size
S5M
Industry Number
300-S5M-625
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300-S5M-625
- Zoro #
- G111023865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- S5M
- Top Width
- 30 mm
- Pitch Length
- 625 mm
Details
- Item
- Timing Belt
- Industry Number
- 300-S5M-625
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 125
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-STD
Description
The Timing Belt - S5M, 30 x 625mm PL, T125 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.