Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S5M, 40 x 320mm PL, T64
Mfr # 400-S5M-320
Zoro # G811024704
product price:Â $18.25
/eaKey Features
Belt Material
Cross-Linked CR Elastomer
Top Width
40 mm
Maximum Operating Temperature
100 Degrees C
Pitch
5 mm
Tooth Location
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400-S5M-320
Zoro #
G811024704
UPC #
-
Country of Origin
United States
Dimensions
Top Width
40 mm
Belt Trade Size
S5M
Pitch Length
320mm
Details
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C
Pitch
5 mm
Tooth Location
Single
Belt Series
PIX-X'act®-STD
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
400-S5M-320
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
64
Description
The Timing Belt - S5M, 40 x 320mm PL, T64 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.