Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S8M, 380 x 1800mm PL, T225
Mfr # 3800-S8M-1800
Zoro # G611020708
product price:Â $1,225.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
S8M
Industry Number
3800-S8M-1800
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
380 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3800-S8M-1800
- Zoro #
- G611020708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- S8M
- Top Width
- 380 mm
- Pitch Length
- 1800 mm
Details
- Item
- Timing Belt
- Industry Number
- 3800-S8M-1800
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 225
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-STD
Description
The Timing Belt - S8M, 380 x 1800mm PL, T225 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.