Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T2.5, 200 x 170mm PL, T68
Mfr # 200T2.5/170
Zoro # G111020857
product price:Â $57.99
/eaKey Features
Belt Trade Size
T2.5
Industry Number
200T2.5/170
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200T2.5/170
- Zoro #
- G111020857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- T2.5
- Top Width
- 200 mm
- Pitch Length
- 170 mm
Details
- Item
- Timing Belt
- Industry Number
- 200T2.5/170
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 2.5 mm
- Number of Teeth
- 68
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 110 Degrees C
- Belt Series
- Pix-X'pedient-XT
Description
The Timing Belt - T2.5, 200 x 170mm PL, T68 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.