Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T5, 1 x 365mm PL, T73
Mfr # 1T5/365
Zoro # G611014936
product price:Â $0.59
/ea
Sold in multiples of 13 for $7.67
Key Features
Maximum Operating Temperature
110 Degrees C
Reinforcing Cord Material
Steel
Top Width
1 mm
Tooth Location
Single
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1T5/365
Zoro #
G611014936
UPC #
-
Country of Origin
United States
Dimensions
Top Width
1 mm
Pitch Length
365 mm
Belt Trade Size
T5
Details
Maximum Operating Temperature
110 Degrees C
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Location
Single
Pitch
5 mm
Tooth Shape
Trapezoidal
Industry Number
1T5/365
Number of Teeth
73
Belt Material
Polyurethane
Belt Series
PIX-X'pedient®-XT
Description
The Timing Belt - T5, 1 x 365mm PL, T73 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.