Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T5, 10 x 350mm PL, T70
Mfr # 10T5/350
Zoro # G711009146
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Pitch Length
350 mm
Belt Trade Size
T5
Tooth Location
Single
Number of Teeth
70
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10T5/350
Zoro #
G711009146
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
350 mm
Belt Trade Size
T5
Top Width
10 mm
Details
Item
Timing Belt
Tooth Location
Single
Number of Teeth
70
Belt Series
PIX-X'pedient®-XT
Pitch
5 mm
Maximum Operating Temperature
110 Degrees C
Tooth Shape
Trapezoidal
Industry Number
10T5/350
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Description
Timing Belt - T5, 10 x 350mm PL, T70 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.